Cooper B-Line B201GRN(3/8) Square Washer.

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B201GRN(3/8)
  • Rexel Part Number:

    238471
  • UPC:

    781011520021

Square Washer, Hole Diameter: 7/16 in, Bolt Size: 3/8 in, Material: Steel, Finish: Dura Green,

$ 389.74 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B201GRN(3/8)

Rexel Part # 238471

UPC 781011520021

UNSPSC 39121311

Diameter 7/16 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch