Cooper B-Line B202-2HDG BLN B202-2HDG SQUARE WASHER,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B202-2HDG
  • Rexel Part Number:

    523053
  • UPC:

    78101157106

Square Washer, Hole Diameter: 13/16 in, Bolt Size: 3/4 in, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 488.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B202-2HDG

Rexel Part # 523053

UPC 78101157106

UNSPSC 30101804

Diameter 13/16 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch