Cooper B-Line B202DHDG BLN B202DHDG NO TWIST SQUARE

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B202DHDG
  • Rexel Part Number:

    680164
  • UPC:

    78101157090

Square Washer w/ Channel Guide, Bolt Size: 1/2", Material: Steel, Finish: Hot-Dipped Galvanized.

$ 710.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B202DHDG

Rexel Part # 680164

UPC 78101157090

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch