Cooper B-Line B202DZN(1/2) Square Washer, No Twist, 9/16" Bolt Hole, Steel/Zinc Plated

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B202DZN(1/2)
  • Rexel Part Number:

    62295
  • UPC:

    781011570934

No Twist Square Washer, Hole Size: 9/16 in, Bolt Size: 1/2 in, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 577.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B202DZN(1/2)

Rexel Part # 62295

UPC 781011570934

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch