Superstrut AB241 1/2EG Square Washer, 1/2", Steel, Electro-Galvanized

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    AB241 1/2EG
  • Rexel Part Number:

    250854
  • UPC:

    616013271155

Square Washer, 1/2 in, Material: Steel, Finish: Electro-Galvanized

$ 409.38 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # AB241 1/2EG

Rexel Part # 250854

UPC 616013271155

UNSPSC 30101804

Diameter 1/2 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch