Superstrut AB241-1/4EG Square Washer, 1/4", Steel, Electro-Galvanized

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    AB241-1/4EG
  • Rexel Part Number:

    294710
  • UPC:

    61601301098

Square Washer, 1/4 in, Material: Steel, Finish: Electro-Galvanized

$ 211.87 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # AB241-1/4EG

Rexel Part # 294710

UPC 61601301098

UNSPSC 30101804

Diameter 1/4 in

Material Steel

Type Square Washer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch