Eaton CHWPS3050DL Water Pump Pressure Switch, 30-50 PSI

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHWPS3050DL
  • Rexel Part Number:

    193052
  • UPC:

    782116336869

Water Pump Pressure Switch. 30 - 50 PSI with Low Pressure Cut-off. 1-Phase, 115V AC, 1.5 Hp, 20 Amp / 230V AC, 2 Hp, 12 Amp. NEMA 1 Enclosed. Diaphragm Actuated. Plumbing Connection: 1/2" with 3/4" Nut.

$ 41.75 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHWPS3050DL

Rexel Part # 193052

UPC 782116336869

UNSPSC 39121101

IP/NEMA Rating 1

Type Pressure Switch

View similar products in this category:

We are always having problems with our standard water well pressure switches.  Do you have one that is digital and does not fail as much as the standard ones?

Asked by: houstontx5
Hello,         I do not know of any digital water pump pressure switch but we have the same type of standard water pump pressure switch as this item in different brands. Thank you.
Answered by: Vylasini
Date published: 2015-08-04
  • 2017-01-22T10:31CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_193052, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch