Leviton GFWR1-W Weather-Resistant GFCI Receptacle, 15A, 125V, White

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    GFWR1-W
  • Rexel Part Number:

    855359
  • UPC:

    078477709061

15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self Testing, SmartLock Pro Slim Weather-Resistant GFCI, Monochromatic, Back & Side Wired, Wallplate Sold Separately - White.

$ 29.80 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # GFWR1-W

Rexel Part # 855359

UPC 078477709061

UNSPSC 39121633

Amps 15

Color White

NEMA Configuration 5-15

Type GFCI

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch