Ideal 30-6162 18 to 8 AWG Weatherproof Wire Connector

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-6162
  • Rexel Part Number:

    671119
  • UPC:

    783250758135

Wire Connector, Weatherproof Type, Color: Gray/Red & Gray/Orange , Wire Ranges: 20 - 10 AWG, Package of 10. Pack includes (5) of Model 61 & (5) of Model 62 For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

$ 82.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 10

Mfr / Brand Ideal

Mfr Part # 30-6162

Rexel Part # 671119

UPC 783250758135

UNSPSC 39121445

Color Blue

Gauge 18

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch