Square D WS363 Transformer, WeatherShield, 27" High x 16" Deep x 20" Wide, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    WS363
  • Rexel Part Number:

    75981
  • UPC:

    78590135700

Transformer, WeatherShield, 27 Inch High x 16 Inch Deep x 20 Inch Wide, NEMA 3R

$ 299.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # WS363

Rexel Part # 75981

UPC 78590135700

UNSPSC 39121001

Family / Style WS

IP/NEMA Rating 3R

Material Steel

Mounting Top

Product Depth 16 in

Product Height 27 in

Product Width 20 in

Type Transformer Weathershield

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch