Weidmuller 1826600000 Cable Grommet, Cabtite, 17 - 18 mm, Plastic, Gray, 10 per Pack

  • Mfr/Brand Name:

    Weidmuller
  • Mfr Number:

    1826600000
  • Rexel Part Number:

    228620
  • UPC:

    03224832942

Cable Grommet, Cabtite, Plastic, Gray, Size 17 - 18 mm, 20 mm Height x 20 mm Width x 19 mm Depth, 10 per Pack

$ 2.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Weidmuller

Mfr Part # 1826600000

Rexel Part # 228620

UPC 03224832942

UNSPSC 39121410

Color Gray

Diameter 17

Material Plastic

Poles 19 mm

Product Depth 20 mm

Product Weight 20 mm

Type Grommet

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch