Weidmuller 1826660000 Cable Gland, Detachable, Cabtite, Plastic, Gray, 10 per Pack

  • Mfr/Brand Name:

    Weidmuller
  • Mfr Number:

    1826660000
  • Rexel Part Number:

    327912
  • UPC:

    032248329483

Cable Gland, Detachable, Cabtite, Plastic, Gray, 20.5 mm Height x 40 mm Width x 37 mm Depth, 10 per Pack

$ 19.37 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Weidmuller

Mfr Part # 1826660000

Rexel Part # 327912

UPC 032248329483

UNSPSC 39121410

Color Gray

Material Plastic

Poles 37 mm

Product Depth 20.5 mm

Product Weight 40 mm

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch