Werner Ladder D1508-1 Aluminum Single Ladders

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    D1508-1
  • Rexel Part Number:

    615526
  • UPC:

    051751012231

Werner; Single Ladder; Series D1500-1, Flat D-rung, Type Ia, Duty Rating; Ladderheight: 8 Ft; Rung Size: 1-3/4 In; Base Size: 18-1/8 In Outside Rails; Material:aluminum; Load Capacity: 300 Lb; Rail: 3 In Wide; Flange: 1-1/8 In Wide; Approx.cu. Ft. Per Unit: 3.600

$ 127.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # D1508-1

Rexel Part # 615526

UPC 051751012231

UNSPSC 30191501

Place your Will Call order by clicking the cart button next to the appropriate Branch