Werner Ladder P6206 Platform Twin Stepladder

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    P6206
  • Rexel Part Number:

    483915
  • UPC:

    051751044911

Werner; Platform Twin Stepladder; Series P6200, Type Ia, Duty Rating; Ladder Height: 6 Ft; Platform Width: 14-5/8 In; Platform Height: 15 In; Base Width: 30-3/8in; Spread: 54-3/4 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 8 Ft; Rail: 3-1/8 In Front Wide X 1-7/8 In Rear Wide; Flange:1-3/16 In Front Wide X 1-3/16 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 10.900

$ 184.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # P6206

Rexel Part # 483915

UPC 051751044911

UNSPSC 30191506

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch