Werner Ladder PT6004-4C Platform Twin Stepladder With Casters

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    PT6004-4C
  • Rexel Part Number:

    422159
  • UPC:

    051751030686

Werner; Platform Twin Stepladder With Casters; Stockr's Ladder; Series Pt6000-4c, Type I, Duty Rating; Ladder Height: 4 Ft; Platform Width: 12-3/4 In; Platformheight: 22 In; Base Width: 23 In; Spread: 51 In; Material: Fiberglass; Tread: 3in Wide; Load Capacity: 250 Lb; Rail Length: 6 Ft; Rail: 3-1/8 In Wide; Flange:1-1/8 In Wide; Approx. Cu. Ft. Per Unit: 11.100

$ 340.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # PT6004-4C

Rexel Part # 422159

UPC 051751030686

UNSPSC 30191506

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch