Werner Ladder T6203 Platform Twin Stepladder

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    T6203
  • Rexel Part Number:

    397202
  • UPC:

    051751011616

Werner; Platform Twin Stepladder; Series T6200, Type Ia, Duty Rating; Ladder Height: 3 Ft; Platform Width: 8-1/2 In; Platform Height: 13 In; Base Width: 18-1/8in; Spread: 29 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail: 3-1/8 In Front Wide; Flange: 1-3/16 In Wide; Approx. Cu. Ft. Per Unit: 3.100

$ 140.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # T6203

Rexel Part # 397202

UPC 051751011616

UNSPSC 30191506

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch