Lithonia Lighting XWMLED Wet Location Striplight, LED, 4', 24W, 120-277V

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    XWMLED
  • Rexel Part Number:

    540637
  • UPC:

    75357395636

Wet Location Striplight, LED, 24 Watt, 120-277 Volt, Lumens: 1800, CRI: 88, Color Temperature: 4000K, Length: 4 foot

$ 294.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # XWMLED

Rexel Part # 540637

UPC 75357395636

UNSPSC 39112102

Color Rendering Index (CRI) 88

Color Temperature 4000 (Cool White)

Length 4 ft

Lumens 1800

Type LED

Volts AC 120

Wattage 24

Place your Will Call order by clicking the cart button next to the appropriate Branch