Dialight LSD3C4MEPDR SafeSite LED Linear Fixture, 4', 85W, 100-277V

  • Mfr/Brand Name:

    Dialight
  • Mfr Number:

    LSD3C4MEPDR
  • Rexel Part Number:

    553320
  • UPC:

SafeSite LED Linear Fixture, 85 Watt, 100-277 Volt, Lumens: 7000, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Clear Polycarbonate lens, 4 feet with drilling rig accessories [CID2]

$ 943.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dialight

Mfr Part # LSD3C4MEPDR

Rexel Part # 553320

UPC

UNSPSC 39111500

Color Rendering Index (CRI) 70

Color Temperature 5000 (Bright White)

Length 48 in

Lumens 7000

Type LED

Volts AC 100

Wattage 85

Place your Will Call order by clicking the cart button next to the appropriate Branch