Dialight LTD3C4D2PDR SafeSite LED Linear Fixture, Gen II, 2', 33W, 100-277V

  • Mfr/Brand Name:

    Dialight
  • Mfr Number:

    LTD3C4D2PDR
  • Rexel Part Number:

    622360
  • UPC:

SafeSite LED Linear Fixture, Gen II, 33 Watt, 100-277 Volt, Lumens: 3500, CRI: 70, Color Temperature: 5000K, Length: 2 foot, Polycarbonate Clear lens, Drilling rig accessories kit [CID2]

$ 310.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dialight

Mfr Part # LTD3C4D2PDR

Rexel Part # 622360

UPC

UNSPSC 39111500

Color Rendering Index (CRI) 70

Color Temperature 5000 (Bright White)

Length 24 in

Lumens 3500

Type LED

Volts AC 100

Wattage 33

Place your Will Call order by clicking the cart button next to the appropriate Branch