Dialight LTD3C4H2DDR SafeSite LED Linear Fixture, Gen II, 4', 66W, 100-277V

  • Mfr/Brand Name:

    Dialight
  • Mfr Number:

    LTD3C4H2DDR
  • Rexel Part Number:

    675280
  • UPC:

SafeSite LED Linear Fixture, Gen II, 66 Watt, 100-277 Volt, Lumens: 6600, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Polycarbonate Diffused lens, Drilling rig accessories kit [CID2]

$ 466.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dialight

Mfr Part # LTD3C4H2DDR

Rexel Part # 675280

UPC

UNSPSC 39112102

Color Rendering Index (CRI) 70

Color Temperature 5000 (Bright White)

Length 48 in

Lumens 6600

Type LED

Volts AC 100

Wattage 66

Place your Will Call order by clicking the cart button next to the appropriate Branch