AFC 4523-30 Metallic Whip, 18/4 AWG Solid, 3/8" Flex, 6' Long, 30 Pack

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    4523-30
  • Rexel Part Number:

    361207
  • UPC:

Metallic Fixture Whip, Snap-In, Length: 6 ft, 4-Wire, 18 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts, 30 Pack

$ 5.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand AFC

Mfr Part # 4523-30

Rexel Part # 361207

UPC

UNSPSC 26121629

Color Metallic

Conductors 4

Diameter 3/8 in

Gauge 18

Length 6 ft

Type Whip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch