EPCO EPW1463SA Solid Wire Fixture Whip

  • Mfr/Brand Name:

    EPCO
  • Mfr Number:

    EPW1463SA
  • Rexel Part Number:

    674119
  • UPC:

    78032110345

Metallic Fixture Whip, Snap-In, Length: 6 ft, 3-Wire, 14 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts.

$ 8.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EPCO

Mfr Part # EPW1463SA

Rexel Part # 674119

UPC 78032110345

UNSPSC 26121505

Conductors 3

Gauge 14

Jacket Steel

Length 6 ft

Material Copper

Type Whip

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch