AFC 8015 Non-Metallic Whip, 6', 1/2" Trade Size

  • Mfr/Brand Name:

    AFC
  • Mfr Number:

    8015
  • Rexel Part Number:

    235306
  • UPC:

    077680137302

Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 10 AWG Stranded Wire, THHN, Color: Black, Red & Green, 1/2" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts.

$ 839.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand AFC

Mfr Part # 8015

Rexel Part # 235306

UPC 077680137302

UNSPSC 26121629

Conductors 3

Gauge 10

Jacket Non-Metallic

Length 6 ft

Material Copper

Type Whip

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch