Steel City LTWHIP-34-6-8 Liquidtight Whip Assembly, 3/4", 8 AWG, 6' Long

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    LTWHIP-34-6-8
  • Rexel Part Number:

    518307
  • UPC:

    78599105840

STC LTWHIP-34-6-8 LT FTG N-MET

$ 69.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # LTWHIP-34-6-8

Rexel Part # 518307

UPC 78599105840

UNSPSC 39121420

Diameter 3/4 in

Gauge 8

Length 4 ft

Material Copper

Type Liquidtight Whip Assembly

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch