Cooper B-Line BCH21-RB Angle Bracket Cable Fastener, Hook Size: 1-5/16", Hole Diameter: .265"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BCH21-RB
  • Rexel Part Number:

    399411
  • UPC:

    78101104735

Angle Bracket Cable Fastener, Hook Size: 1-5/16 Inch, Hole Diameter: 0.265 Inch, Supports Cable From 1/4 Inch Threaded Rod, Steel

$ 490.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BCH21-RB

Rexel Part # 399411

UPC 78101104735

UNSPSC 39121705

Diameter 0.265 in

Material Steel

Thread 1/4 in

Type Cable Hook

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch