Erico Caddy CAT12 Cable Support, 6-3/4", J-Hook, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    CAT12
  • Rexel Part Number:

    48104
  • UPC:

    782856331780

J-Hook that accepts up to 16 4-pair UTP CAT 5e or 2- strand fiber optic cable, or 10 CAT 6 -3/4" dia. Standard Packaging Quantity: 50.

$ 146.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # CAT12

Rexel Part # 48104

UPC 782856331780

UNSPSC 39131704

Diameter 6 3/4 in

Material Steel

Type Cable Support

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch