Erico Caddy CAT12AB J-Hook, Angle Bracket, Diameter: 3/4", 1/4" Hole, Steel

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    CAT12AB
  • Rexel Part Number:

    48050
  • UPC:

    782856333128

J-Hook, Angle Bracket, Diameter: 3/4 Inch, 1/4 Inch Hole, Steel

$ 307.84 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # CAT12AB

Rexel Part # 48050

UPC 782856333128

UNSPSC 39131704

Diameter 3/4 in

Material Steel

Thread 1/4 in

Type J-Hook

Place your Will Call order by clicking the cart button next to the appropriate Branch