Hoffman APWK138NF Window Kit, NEMA 12/13, 13" x 8", Steel Frame, Acrylic Window

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    APWK138NF
  • Rexel Part Number:

    63486
  • UPC:

    783510239503

Window Kit, NEMA 12/13, 13 Inch x 8 Inch, Steel Frame, Acrylic Window

$ 298.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # APWK138NF

Rexel Part # 63486

UPC 783510239503

UNSPSC 39121321

Color Gray

IP/NEMA Rating 12

Material Steel

Product Height 13 in

Product Width 8 in

Type Window Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch