Hoffman APWK138NFSS Window Kit, NEMA 4X, 13" x 8", Stainless Steel Frame, Polycarbonate Window

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    APWK138NFSS
  • Rexel Part Number:

    48532
  • UPC:

    783510220402

Window Kit, NEMA 4X, 13 Inch x 8 Inch, Stainless Steel Frame, Polycarbonate Window

$ 491.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # APWK138NFSS

Rexel Part # 48532

UPC 783510220402

UNSPSC 39121321

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Product Height 13 in

Product Width 8 in

Type Window Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch