Hoffman APWK53NFSS Window Kit, NEMA 4X, 5" x 3", Stainless Steel Frame, Polycarbonate Window

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    APWK53NFSS
  • Rexel Part Number:

    62879
  • UPC:

    783510220105

Window Kit, NEMA 4X, 5 Inch x 3 Inch, Stainless Steel Frame, Polycarbonate Window

$ 322.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # APWK53NFSS

Rexel Part # 62879

UPC 783510220105

UNSPSC 39121321

Color Metallic

IP/NEMA Rating 4X

Material Stainless

Product Height 5 in

Product Width 3 in

Type Window Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch