Hoffman AWDH1612N4SS Window Kit, 14.19" x 8.14", Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AWDH1612N4SS
  • Rexel Part Number:

    136991
  • UPC:

    783510130145

Window Kit, Deep Hinged, Size/Dims: 14.19" x 8.14", Material/Finish: Stainless Steel Type 316.

$ 2,004.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AWDH1612N4SS

Rexel Part # 136991

UPC 783510130145

UNSPSC 39121321

Color Metallic

Material Stainless Steel

Product Height 14.19 in

Product Width 8.14 in

Type Window Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch