Hoffman AWDH2420N4 Window Kit, 24" x 20", Steel Frame

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AWDH2420N4
  • Rexel Part Number:

    50654
  • UPC:

    783510130084

Window Kit, Hinged, NEMA 4, Size/Dims: 24" x 20", Steel Frame, Polycarbonate Window.

$ 1,058.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AWDH2420N4

Rexel Part # 50654

UPC 783510130084

UNSPSC 39121321

Color Metallic

IP/NEMA Rating 4

Material Steel

Product Height 24 in

Product Width 20 in

Type Window Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch