Hoffman AWDH2430N4 Window Kit, 24" x 30", Steel Frame

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AWDH2430N4
  • Rexel Part Number:

    50633
  • UPC:

    783510130121

Window Kit, Hinged, NEMA 4, Size/Dims: 24" x 30", Steel Frame, Polycarbonate Window

$ 1,263.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AWDH2430N4

Rexel Part # 50633

UPC 783510130121

UNSPSC 39121321

Color Gray

IP/NEMA Rating 4

Material Steel

Product Height 24 in

Product Width 30 in

Type Window Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch