Hoffman AWDH2430N4SS Window Kit, 24" x 30", Stainless Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AWDH2430N4SS
  • Rexel Part Number:

    50614
  • UPC:

    783510130213

Window Kit, Hinged, NEMA 4X, Size/Dims: 24" x 30", Stainless Steel Frame, Polycarbonate Window.

$ 3,283.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AWDH2430N4SS

Rexel Part # 50614

UPC 783510130213

UNSPSC 39121321

Color Metallic

IP/NEMA Rating 4X

Material Stainless Steel

Product Height 24 in

Product Width 30 in

Type Window Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch