Rittal WK09054 Window Kit, 11.5" x 8.0", Stainless Steel

  • Mfr/Brand Name:

    Rittal
  • Mfr Number:

    WK09054
  • Rexel Part Number:

    640796
  • UPC:

    63988983470

Window Kit, 11.5 Inch x 8.0 Inch, Stainless Steel

$ 165.28 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Rittal

Mfr Part # WK09054

Rexel Part # 640796

UPC 63988983470

UNSPSC 39121324

Color Metallic

Length 11.5 in

Material Stainless Steel

Product Width 8 in

Type Window Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch