Unistrut P2223-EG UNS P2223-EG WING SHAPE FITTING

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P2223-EG
  • Rexel Part Number:

    615695
  • UPC:

    78636402706

Double Corner Connector, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Electro Plated Zinc.

$ 1,427.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P2223-EG

Rexel Part # 615695

UPC 78636402706

UNSPSC 30103600

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Winged Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch