Power-Strut PS 2129 RH EG Single Corner Gussetted Connection

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 2129 RH EG
  • Rexel Part Number:

    313295
  • UPC:

    702316508682

Single Corner Gussetted Connector, Right Handed, Material: Steel, Finish: Electro-Galvanized.

$ 2,914.85 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 2129 RH EG

Rexel Part # 313295

UPC 702316508682

UNSPSC 39121701

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Winged Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch