Cooper B-Line B119ZN Double Corner Connection, Zinc Plated

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B119ZN
  • Rexel Part Number:

    441892
  • UPC:

    781011502539

Double Corner Connector, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Electro Plated Zinc.

$ 3,683.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B119ZN

Rexel Part # 441892

UPC 781011502539

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Winged Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch