Cooper B-Line B121ZN Wing Fitting

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B121ZN
  • Rexel Part Number:

    282459
  • UPC:

    781011502737

Double Corner Connector, 8 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Electro Plated Zinc.

$ 5,303.93 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B121ZN

Rexel Part # 282459

UPC 781011502737

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 8-Hole

Type Winged Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch