Cooper B-Line B123ZN TWELVE HOLE TRIPLE WING

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B123ZN
  • Rexel Part Number:

    470208
  • UPC:

    78101150293

Triple Wing Connector, 9 Holes, Material: Steel, Finish: Electro Galvanized.

$ 9,547.41 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B123ZN

Rexel Part # 470208

UPC 78101150293

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 12-Hole

Type Winged Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch