Cooper B-Line B270LZN BLN B270LZN FOUR HOLE SINGLE CORNER

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B270LZN
  • Rexel Part Number:

    576421
  • UPC:

    78101152613

Corner Connector, 4 Holes, Bolt Hole Diameter 9/16", Left Hand, Material: Steel, Finish: Zinc Plated.

$ 4,482.72 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B270LZN

Rexel Part # 576421

UPC 78101152613

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Winged Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch