Cooper B-Line B270RZN BLN B270RZN FOUR HOLE SINGLE CORNER

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B270RZN
  • Rexel Part Number:

    576419
  • UPC:

    78101152603

Corner Connector, 4 Holes, Bolt Hole Diameter 9/16", Right Hand, Material: Steel, Finish: Zinc Plated.

$ 4,150.67 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B270RZN

Rexel Part # 576419

UPC 78101152603

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Winged Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch