Cooper B-Line B271GRN BLN B271GRN FIVE HOLE DOUBLE WING

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B271GRN
  • Rexel Part Number:

    680141
  • UPC:

    78101152622

Double Wing Corner Connector, 5 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Dura Green.

$ 4,865.48 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B271GRN

Rexel Part # 680141

UPC 78101152622

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 5-Hole

Type Winged Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch