Cooper B-Line B271SS4 BLN B271SS4 FIVE HOLE DOUBLE WING

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B271SS4
  • Rexel Part Number:

    615644
  • UPC:

    78101152625

Double Wing Corner Connector, 5 Holes, Bolt Hole Diameter: 9/16 in, Material: Stainless Steel.

$ 13,033.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B271SS4

Rexel Part # 615644

UPC 78101152625

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 5-Hole

Type Winged Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch