Cooper B-Line B273ZN Double Wing Connection Fitting, 10-Hole, Steel/Zinc

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B273ZN
  • Rexel Part Number:

    345864
  • UPC:

    78101152639

Double Wing Connection Fitting, 10-Hole, Material/Finish: Steel/Zinc

$ 9,708.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B273ZN

Rexel Part # 345864

UPC 78101152639

UNSPSC 39121311

Material Steel

Mounting 10-Hole

Type Double-Wing

Place your Will Call order by clicking the cart button next to the appropriate Branch