Cooper B-Line B274RZN Single Corner Connector

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B274RZN
  • Rexel Part Number:

    62277
  • UPC:

    781011526436

Single Corner Gussetted Connector, Right Hand, 8 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Zinc Plated.

$ 9,935.19 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B274RZN

Rexel Part # 62277

UPC 781011526436

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 8-Hole

Type Winged Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch