Kindorf B 921 Steel Corner Connector

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    B 921
  • Rexel Part Number:

    66212
  • UPC:

    785991757743

Corner Connector, 2 Side, Material: Steel, Finish: Galv-Krom.

$ 3,729.96 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # B 921

Rexel Part # 66212

UPC 785991757743

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 8-Hole

Type Winged Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch