Ideal 30-065 18 to 12 AWG Winged Wire Connector

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-065
  • Rexel Part Number:

    84392
  • UPC:

    783250300655

Wire Connector, Winged Twister, Aluminum-to-Copper, Color: Purple, Wire Ranges: (1) 12 AWG Aluminum, (1) 18 AWG Copper, Package of 2. Includes: Flame-Retardant Shell. For Aluminum-to-Copper Connections and Grounding and Bonding Applications., Wire Nut, **Must Order in Multiples of 2**

$ 443.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 2

Mfr / Brand Ideal

Mfr Part # 30-065

Rexel Part # 84392

UPC 783250300655

UNSPSC 39121445

Color Purple

Gauge 18

Material Aluminum

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch