Cooper B-Line FT4X4X10 Wire Basket Cable Tray, 4" x 4" x 10', Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    FT4X4X10
  • Rexel Part Number:

    484408
  • UPC:

Wire Basket Cable Tray, 4" x 4" x 10', Steel

$ 97.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # FT4X4X10

Rexel Part # 484408

UPC

UNSPSC 39131705

Color Metallic

Length 10 ft

Material Steel

Product Height 4 in

Product Width 4 in

Type Cable Tray

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch