FT2X8X10 Wire Basket Cable Tray, 2" x 8" x 10', Steel

  • Mfr Number:

    FT2X8X10
  • Rexel Part Number:

    253551
  • UPC:

    66251630139

Cable Tray, 2" Depth x 8" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.

$ 84.42 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand

Mfr Part # FT2X8X10

Rexel Part # 253551

UPC 66251630139

UNSPSC 39121108

Color Metallic

Length 10 ft

Material Steel

Product Height 2 in

Product Width 8 in

Type Cable Tray

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch